Spiral Bound 5-Subject College Ruled Notebook, 8 x 10-1/2, 180 Sheets
Write a Review
|
Questions & Answers (0)
Product Description
Spiralbound notebooks feature a heavyweight cover with a tan board backing. Available in assorted cover colors: blue, red and green. Unpunched. 180 sheets per pad. College ruled. Sheet size 8" x 10-1/2", white paper.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$6.80
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Height | 10-1/2 in |
Product Details
| Sheets | 180 |
| Supply Type | Basic Supplies |
| Type | Wirebound Notebook |
| Color | Assorted |
| Binding Type | Wirebound |
| Sheet Perforation | Unperforated |
| Paper Color Family | White |
| Paper Type | Notebook |
| Number of Subjects | 5 |
| Punched/Unpunched | Unpunched |
| Ruling | College |
| Pads | 1 |
| Description | Spiral Bound Notebook |
| Package Quantity | 180 Sheets/Pad |
| Brand | Mead |