- 100% Stainless Steel & Military-Grade Anodized Aluminum Construction with NO Structural Castings
- Sealed Power Spring & Clutch Chambers achieve IP69K Rating, surpassing the less stringent IP68 requirements
- Features the Reliance FailSafe® Locking Mechanism for positive locking performance EVERY time
- Durable Extruded Aluminum Housing eliminates the porosity common in castings and greatly reduces machining costs
Fall Safe EnviroShield Self Retracting Lanyard, OSHA Only, Carabiner, 50'L
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2,729.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 310 lbs |
| Lifeline Length | 50 ft |
| Lifeline Diameter | 3/16 in |
Product Details
| Lifeline Material | Stainless Steel |
| Number of Legs | 1 |
| Color | Black/Gray |
| Anchorage Connection | Carabiner |
| Package Quantity | 1 |
| Manufacturers Part Number | 4102050-1 |
| Anchorage Connection Material | Steel |
| Harness Connection | Snap Hook |
| Brand | Fall Safe |
Compliance & Certifications
| Certifications | OSHA |
| ANSI SRL TYPE | SRL |