Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB1346105

MPN #: 7012818641

3M™ DBI-SALA® 3101367 Nano-Lok Self Retracting Lifeline, 9'L, 420 Cap Lbs

Product Description
3M™ DBI-SALA® 3101367 Nano-Lok Self Retracting Lifeline, 9'L, 420 Cap Lbs3101367

Nano-Lok™ is ergonomically designed for ease-of-use and is ideal for direct connection to most harnesses. The extremely compact and lightweight design is virtually unnoticeable on your back, staying out of the worker's way and making it ideal as a lanyard replacement. Whether your application requires single or twin leg configurations, mounting to an overhead anchor or for connection directly to harness, there are more than 30 models to choose from to suit almost any application. Nano-Lok™ locks quickly-stopping a fall within inches-providing more protection at low heights. In addition, tension is always kept on the lifeline, which reduces dragging, snapping and trip falls. Both features are key safety improvements.
  • Swiveling anchorage loop with steel carabiner
  • 9 ft. (2.7m) 3/4" (19mm) Dyneema® fiber and polyester web lifeline
  • Tie-back wear layer web design
  • Tie-back self-locking hook on lifeline
  • Extremely compact, lightweight design
  • Tough and impact resistant thermoplastic housing
  • Quick activating speed sensing brake system
  • High capacity external energy absorber and impact indicator
  • 3M™ Connected Safety ID (CSID) equipped
  • Wide variety of configurations available
PRICE
$419.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity420 lbs
Lifeline Width3/4 in
Lifeline Length9 ft
Lifeline Diameter3/4

Product Details

Harness Connection MaterialSteel
Lifeline MaterialNylon Webbing
Number of Legs1
ColorBlue
Mounting LocationOverhead
Anchorage ConnectionTie-Back
Cable MaterialNylon Webbing
DescriptionNano-Lok Self Retracting Lifeline
Package Quantity1
Manufacturers Part Number7012818641
Housing MaterialNylon Thermoplastic
Anchorage Connection MaterialSteel
Harness ConnectionCarabiner
Brand3M DBI-SALA

Compliance & Certifications

CertificationsOSHA 1926.502
ANSI SRL TYPESRL