Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Alera

Model # :WBB2223846

MPN #: HALE752

Alera® Envy Series Mesh Mid-Back Multifunction Chair, 250 lb Cap, 17 - 21.5" Seat Height, Black

Product Description

This mid-back chair features a crisp visual design and a variety of ergonomic adjustments at an irresistible price. Mesh back offers breathable support and conforms to the natural curvature of the spine. Lumbar adjustment adapts to support the lower back and can be adjusted to satisfy a variety of different users. Adjustable-height and width arms move up and down, as well as, toward and away from the body to adapt to various body sizes. Asynchronous control offers a wide range of movement, assists in spinal alignment and distributes users weight evenly. 360-degree swivel provides easy of movement in any direction. Supports up to 250 lbs.

PRICE
$669.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height43-5/8 in
Weight Capacity250 lbs
Seat Width20 in
Seat Depth20-1/2 in
Seat Height17 - 21-1/2 in
Min Seat Height17 in
Max Seat Height21.5 in
Base5-Star Base

Product Details

TypeOffice Chair
Frame Color FamilyBlack
Tilt TypeCenter Tilt / Synchro Tilt
ColorBlack
SeriesEnvy
CastersYes
Seat Color FamilyBlack
DescriptionMesh Mid-Back Chair
Frame MaterialPlastic
Arm TypeAdjustable
Manufacturers Part NumberHALE752
Back TypeMid Back
Seat MaterialFabric
BrandAlera

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsANSI/BIFMA