Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dymon

Model # :WBB850377

MPN #: DYM 23301

Dymon® Liquid Alive® Drain Maintenance with Instant Odor Control, Gallon, 4 Bt - 23301

Product Description
Dymon® LIQUID ALIVE Enzyme Producing Bacteria, 1 Gal. Bottle, 4/Pk

Enzyme producing bacteria digests and liquefies organic waste, grease and food by-products, helping to eliminate malodors and reduce suspended soils--while leaving a pleasant fragrance. Solution is highly resistant to disinfectants, detergents, sanitizers and free chlorine. Safe, non-toxic, non-acid and non-alkaline. Application: Pipes, Septic Tanks, Applicable Material: Metal, PVC.

Features:
  • Includes four bottles
  • Enzyme producing bacteria designed to liquefy organic waste, grease and food by-products
  • Helps to eliminate malodors and reduce suspended soils
  • Leaves a pleasant fragrance
  • Highly resistant to disinfectants, detergents, sanitizers and free chlorine
  • Safe, non-toxic, non-acid and non-alkaline
PRICE
$149.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 gal

Product Details

StyleLiquid
TypeBiological
ScentUnscented
Size TypeGallon Bottle
Package Quantity4 Bottles
Chemical CompoundBacteria/Enzymes
DescriptionLiquid Alive® Drain Maintenance with Instant Odor Control
Manufacturers Part NumberDYM 23301
BrandDymon