Nyco Bactizyme - Drain Maintainer, Fresh & Clean Scent, 32 oz. Bottle 12/Case - NL044-Q12
Naturally breaks down organic matter in drains, grease traps and pipes. Keeps drains and plumbing flowing freely. Eliminates odors.
Biological Drain Opener, Quart Bottle, 12 Bottles
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$81.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 30 lbs |
| Size | 32 oz |
Product Details
| Type | Biological |
| Specific Gravity | 1 |
| pH | 7.0-8.0 |
| Color | Green |
| Style | Liquid |
| Scent | Fresh |
| Size Type | Quart Bottle |
| Description | Biological Drain Opener |
| Package Quantity | 12 Bottles |
| Chemical Compound | Bacteria/Enzymes |
| Manufacturers Part Number | NL044-Q12 |
| Viscosity @ 25°C | 25cP °C |
| Water Solubility | Complete |
| Brand | Nyco |