Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversey

Model # :WBB3167702

MPN #: 94291110

Diversey™ Breakdown Odor Eliminator, Fresh Scent, 1 Gallon Bottle, 4/Case

Product Description
Extra-concentrated, enzyme-producing, odor eliminator. Versatile and effective against a wide range of odors in carpets, washrooms, trash cans and more. Enzyme-based odor eliminator/counteractant eliminates foul smells. Combat bacterial odors at the source on first contact.

Features:
  • Odor eliminator and cleaner that contains enzyme producing bacteria which counteracts and eliminates the source of odors
  • Versatile formula can lighten grout over time giving it a cleaner look
  • Ratio: 1:20-1:64
  • Color: Red
  • Ph Concentrate: 7.5
Specs & Application Instructions:
  • Can be used in washrooms, on floors, counters, urinals, walls, carpets, shower and locker rooms, and drains to remove odors


PRICE
$199.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size128 oz

Product Details

StyleLiquid
TypeOdor Eliminator
ScentFresh
Size Type1 Gallon
Package Quantity4
DescriptionOdor Eliminator & Cleaner Concentrate Air Freshener
Manufacturers Part Number94291110
BrandDiversey