- Economy kraft paper dispenser
- Classic design
- Steel construction
- Limited warranty of 90 days
Encore Packaging Economy Kraft Paper Dispenser for 36" Material Width, 38"L x 7"W x 8-1/2"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38 in |
| Width | 7 in |
| Height | 8-1/2 in |
| Weight Capacity | 55 lbs |
| Weight | 9 lbs |
| Max Material Width | 36 in |
| Roll Diameter | Up to 10 in |
| Core Size | 3 in |
Product Details
| Assembly Required | No |
| Type | Tabletop Dispenser |
| Color | Black |
| Roll Capacity | 1 |
| For Use With | Kraft Paper |
| Tool Type | Manual |
| Mounting Location | Table Top |
| Applicable Materials | Kraft Paper |
| Material | Steel |
| Description | Economy Kraft Paper Dispenser |
| Package Quantity | 1 |
| Manufacturers Part Number | EP-5910-36 |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |