EPDM Foam with Acrylic Adhesive-1/16" Thick x 12" Wide x 12" Long
Write a Review
|
Questions & Answers (0)
Product Description
These gasket sheets are made from EPDM foam. EPDM is the most weather resistant foam, with a wide range of chemical compatibility, steam resistance, and good temperature range. Characteristics include controlled compression and recovery, shock absorption attributes, highly effective sealing capabilities, and provide better weather proofing qualities. Applications include anti-rattle and anti-skid applications, seals, flotation devices, and insulation.
PRICE
$28.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 ft |
| Width | 12 in |
| Tensile Strength | 70 psi |
| Density | 9 Lbs / Cu. Ft. lbs/ft³ |
| Thickness | 1/16 in |
Product Details
| Firmness | Medium |
| Material Temperature Range | -60 to 250 °F |
| Material | EPDM |
| Manufacturers Part Number | ZUSAESR-237 |
| Chemical Resistance | Good |
| Flame Retardant | No |
| Adhesive Temperature Range | -30 to 220 °F |
| Shape | Sheet |
| Brand | USA Sealing |
| Type | Sheet |
| Color | Black |
| Adhesive Backing Style | Acrylic Adhesive |
| Temperature Range | -60 to 250 °F |
| UV Resistance | Excellent |
| Finish | Smooth |
| Package Quantity | 1 |
| Description | EPDM Foam With Acrylic Adhesive |
| Backing Type | Acrylic Adhesive |
| Texture | Smooth |
| Compression Deflection @ 25% Deflection (PSI) | 9 PSI |
| Grade | Standard |
| Oil Resistance | Poor |
| Cell Type | Closed Cell |
Compliance & Certifications
| Certifications | ASTM D1056 2A3, ASTM D1056 2A2 |