Silicone Foam No Adhesive-1/16" Thick x 12" Wide x 24" Long
Write a Review
|
Questions & Answers (0)
Product Description
These gasket sheets are made from Silicone foam. Silicone displays excellent resistance to high and low temperatures, and long-lasting material that returns to its shape after compression longer than other foam materials. The textured skin provides more grip. Common characteristics include wide operating temperature, compression set resistance, resistance to UV and ozone, extreme resilience to mechanical fatigue, and good chemical and water resistance. Applications include gaskets, heat shields, fire stops, cushions, and insulation for a wide variety of applications.
PRICE
$45.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 ft |
| Width | 12 in |
| Height | 1/16 in |
| Tensile Strength | 90 psi |
| Density | 39 Lbs / Cu. Ft. lbs/ft³ |
| Thickness | 1/16 in |
Product Details
| Firmness | Medium |
| Material Temperature Range | -100 to 500 °F |
| Material | Silicone |
| Manufacturers Part Number | ZUSASSR-7 |
| Chemical Resistance | Good |
| Flame Retardant | No |
| Adhesive Temperature Range | () °F |
| Shape | Sheet |
| Brand | USA Sealing |
| Type | Sheet |
| Color | Red |
| Adhesive Backing Style | Plain |
| Temperature Range | -100 to 500 °F |
| UV Resistance | Excellent |
| Finish | Textured |
| Package Quantity | 1 |
| Description | Silicone Foam No Adhesive |
| Backing Type | Plain |
| Texture | Textured |
| Compression Deflection @ 25% Deflection (PSI) | 9 PSI |
| Grade | Standard |
| Oil Resistance | Good |
| Cell Type | Closed Cell |
Compliance & Certifications
| Certifications | ASTM D1056 2D3 |