Made by USA Sealing. EPDM is the most weather resistant foam, with a wide range of chemical compatibility, steam resistance, and good temperature range. Double sided adhesive sheets is implemented when there is a need for a gasket or material to adhere to two sides, such as vibration dampening or cushioning. Characteristics include controlled compression and recovery, shock absorption attributes, highly effective sealing capabilities, and provide better weather proofing qualities. Applications include anti-rattle and anti-skid applications, seals, flotation devices, and insulation.
EPDM Foam With Acrylic Adhesive on Both Sides - 3/8" Thick x 12"W x 24"L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$78.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 ft |
| Width | 12 in |
| Tensile Strength | 70 psi |
| Density | 9 Lbs / Cu. Ft. lbs/ft³ |
| Thickness | 3/8 in |
Product Details
| Firmness | Medium |
| Material Temperature Range | -60 to 250 °F |
| Material | EPDM |
| Manufacturers Part Number | ZUSAESR-311 |
| Chemical Resistance | Good |
| Flame Retardant | No |
| Adhesive Temperature Range | -30 to 220 °F |
| Shape | Sheet |
| Brand | USA Sealing |
| Color | Black |
| UV Resistance | Excellent |
| Finish | Smooth |
| Package Quantity | 1 |
| Description | EPDM Foam With Acrylic Adhesive on Both Sides |
| Backing Type | Acrylic Adhesive (2 Sides) |
| Texture | Smooth |
| Compression Deflection @ 25% Deflection (PSI) | 9 PSI |
| Grade | Standard |
| Oil Resistance | Poor |
| Cell Type | Closed Cell |
Compliance & Certifications
| Certifications | ASTM D1056 2A3, ASTM D1056 2A2 |