Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2272829

MPN #: ZUSAESR-42

EPDM Foam With Acrylic Adhesive - 3/4" Thick x 3/4"W x 5'L

Product Description

Made by USA Sealing. EPDM is the most weather resistant foam, with a wide range of chemical compatibility, steam resistance, and good temperature range. Characteristics include controlled compression and recovery, shock absorption attributes, highly effective sealing capabilities, and provide better weather proofing qualities. Applications include anti-rattle and anti-skid applications, seals, flotation devices, and insulation.

PRICE
$47.95

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 ft
Width3/4 in
Tensile Strength70 psi
Density18 Lbs / Cu. Ft. lbs/ft³
Thickness3/4 in

Product Details

FirmnessFirm
Material Temperature Range-90 to 275 °F
MaterialEPDM Foam
Manufacturers Part NumberZUSAESR-42
Chemical ResistanceGood
Flame RetardantYes
Adhesive Temperature Range-30 to 220 °F
ShapeStrip
BrandUSA Sealing
ColorBlack
UV ResistanceExcellent
FinishSmooth
Package Quantity1
DescriptionEPDM Foam With Acrylic Adhesive
Backing TypeAcrylic Adhesive
TextureSmooth
Compression Deflection @ 25% Deflection (PSI)13 PSI
GradeStandard
Oil ResistancePoor
Cell TypeClosed Cell

Compliance & Certifications

CertificationsASTM D 1056 2A3, 2A2
Flame SpecificationFMVSS-302