EVA Foam Roll with Acrylic Adhesive - 1" Thick x 36" Wide x 9 ft. Long
Write a Review
|
Questions & Answers (0)
Product Description
EVA foam resists tearing better than other types of foam and is used for shock absorption and cushioning. EVA is often fabricated into straps and padding.
PRICE
$585.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 ft |
| Width | 36 in |
| Height | 1 in |
| Tensile Strength | 50 psi |
| Density | 2 Lbs / Cu. Ft. lbs/ft³ |
Product Details
| Firmness | Firm |
| Material Temperature Range | -70 to 160 °F |
| Material | EVA |
| Manufacturers Part Number | ZUSA-EVA-48 |
| Chemical Resistance | Good |
| Flame Retardant | No |
| Adhesive Temperature Range | -30 to 220 °F |
| Shape | Roll |
| Brand | USA Sealing |
| Color | Black |
| UV Resistance | Good |
| Description | 1" Thick EVA Foam Roll with Acrylic Adhesive |
| Package Quantity | 1 |
| Backing Type | Acrylic Adhesive |
| Texture | Smooth |
| Compression Deflection @ 25% Deflection (PSI) | 17 |
| Grade | Standard |
| Oil Resistance | Good |
| Cell Type | Closed Cell |
Compliance & Certifications
| Certifications | ASTM D1056 2A3, ASTM D1056 2A2 |