Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2267422

MPN #: ZUSAESR-38

EPDM Foam with Acrylic Adhesive-3/8" Thick x 3/4" Wide x 10 ft. Long

Product Description
These gasket strips are made from EPDM foam. EPDM is the most weather resistant foam, with a wide range of chemical compatibility, steam resistance, and good temperature range. Characteristics include controlled compression and recovery, shock absorption attributes, highly effective sealing capabilities, and provide better weather proofing qualities. Applications include anti-rattle and anti-skid applications, seals, flotation devices, and insulation.

PRICE
$54.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 ft
Width3/4 in
Tensile Strength70 psi
Density18 Lbs / Cu. Ft. lbs/ft³
Thickness3/8 in

Product Details

FirmnessFirm
Material Temperature Range-90 to 275 °F
MaterialEPDM Foam
Manufacturers Part NumberZUSAESR-38
Chemical ResistanceGood
Flame RetardantYes
Adhesive Temperature Range-30 to 220 °F
ShapeStrip
BrandUSA Sealing
TypeStrip
ColorBlack
Adhesive Backing StyleAcrylic Adhesive
Temperature Range-90 to 275 °F
UV ResistanceExcellent
FinishSmooth
Package Quantity1
DescriptionEPDM Foam With Acrylic Adhesive
Backing TypeAcrylic Adhesive
TextureSmooth
Compression Deflection @ 25% Deflection (PSI)13 PSI
GradeStandard
Oil ResistancePoor
Cell TypeClosed Cell

Compliance & Certifications

CertificationsASTM D 1056 2A3, 2A2
Flame SpecificationFMVSS-302