EPDM O-Ring-1.5mm Wide 4.5mm ID - Pack of 25
Write a Review
|
Questions & Answers (0)
Product Description
EPDM is a strong material with a broad temperature range. Excellent resistance to water, steam, and many chemicals.
PRICE
$6.80
This product will be restocked by Nov 03, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inside Dimensions | 4.5 |
| Inch/Metric | Metric |
| Cross Section | 1.5 |
Product Details
| Temperature Range | -70 to 300 () °F |
| Material | EPDM |
| Package Quantity | 25 |
| Color | Black |
| Hardness | Standard |
| Manufacturers Part Number | ZUSAE1.5X4.5 |
| Grade | Standard |
| Durometer | 70A |
| Brand | USA Sealing |