EPDM O-Ring-1mm Wide 5mm ID - Pack of 50
Write a Review
|
Questions & Answers (0)
Product Description
EPDM is a strong material with a broad temperature range. Excellent resistance to water, steam, and many chemicals.
PRICE
$5.30
10
10
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inside Dimensions | 5 |
| Cross Section | 1 |
Product Details
| Temperature Range | -70 to 300 () °F |
| Material | EPDM |
| Package Quantity | 50 |
| Color | Black |
| Hardness | Standard |
| Manufacturers Part Number | ZUSAE1X5 |
| Grade | Standard |
| Durometer | 70A |
| Brand | USA Sealing |