EPDM O-Ring-2.5mm Wide 20mm ID - Pack of 50
Write a Review
|
Questions & Answers (0)
Product Description
EPDM is a strong material with a broad temperature range. Excellent resistance to water, steam, and many chemicals.
PRICE
$9.50
5
5
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inside Dimensions | 20 |
| Cross Section | 2.5 |
Product Details
| Temperature Range | -70 to 300 () °F |
| Material | EPDM |
| Package Quantity | 50 |
| Color | Black |
| Hardness | Standard |
| Manufacturers Part Number | ZUSAE2.5X20 |
| Grade | Standard |
| Durometer | 70A |
| Brand | USA Sealing |