Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3147507

MPN #: PL25

L.H.Dottie® Bare Ground Clamp w/ Brass Screw, Bronze, 1/2"-1, 25 Pack

Product Description
Bare Ground Clamps are used to connect bare copper wire to rebar, ground rod, steel water pipe and copper water tubing for grounding. They are manufactured from highly conductive copper alloy. Select modes are suitable for direct burial.

PRICE
$199.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.2
Size1/2 - 1 in

Product Details

TypeGround Clamp
Package Quantity25
Description1/2''-1'' Bronze Bare Ground Clamp w/ Brass Screw
Manufacturers Part NumberPL25
BrandL.H.Dottie