Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




EGO

Model # :WBB3215316

MPN #: PGX3000D

EGO™ PGX™ Commercial Battery Charging 3-Port Dock, 56V, Black/Green

Product Description
EGO™ Commercial's PGX™ Commercial Charging system is a flexible charging solution that scales to your business. The charging system is scalable, with up to 24 PGX™ Commercial Charging 3-Port Docks connected to a single 1600W Hub to charge up to 70 EGO™ 56V 2.5Ah ARC Lithium™ batteries-or up to 15kWh-overnight from any standard 15-amp, 120-volt circuit-no electrical infrastructure upgrades required. Each 3-Port Dock includes battery power status LEDs plus an integrated locking bar for secure battery storage. Each 3-Port Dock has seven mounting points including steel-reinforced screw through-holes for mounting the dock on the walls of a building, van, or trailer. Docks are easily connected to each other via an included 2-foot power cable. Work all day, charge overnight with the PGX™ Commercial Charging system. Maximize uptime and grow your business with the powerful tools, smart tech, and scalable charging solutions of EGO™ Commercial.

Features:
  • Steel-reinforced through-hole screw mounting with seven mounting points to securely mount in a building, van, or trailer
  • LED lights display battery charge status
  • Integrated locking bar (requires 7mm shackle padlock) for secure battery storage
  • Includes PGX™ Commercial Charging 2' Power Cable
  • Two-year commercial use warranty when registered within 90 days of purchase


PRICE
$235.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeBattery Charger
Voltage56 V
Output Power1600W
DescriptionCommercial Charging 3-Port Dock
ColorBlack/Green
SeriesPGX
Manufacturers Part NumberPGX3000D
Number of Outlets3
Batteries IncludedNo
BrandEGO

Warranty

Warranty2 yr