Equal Zero Calorie Original Sweetener, Box of 1,000 Sweetener Packets
Write a Review
|
Questions & Answers (0)
Product Description
Equal Zero Calorie Sweetener packets are perfect for coffee, iced tea and other drinks. The zero-calorie sweetener you know and love dissolves quickly in hot or cold beverages, adding sweetness to every sip. Equal Zero Calorie Sweetener can be useful in the diets of individuals with diabetes. Sugar substitutes, such as Equal, can be used to sweeten foods and drinks with less calories and carbohydrates when they replace table sugar. One serving of Equal contains zero calories and less than one gram of carbohydrate. Those with diabetes or concerned about glucose levels should consider the impact on their diet of other ingredients used in foods sweetened with Equal. A food or beverage containing Equal Zero Calorie Sweetener may still have calories and carbohydrates, so always check the Nutrition Facts panel or other sources.
PRICE
$66.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 g |
Product Details
| Type | Artificial Sweeter |
| Flavor | Sugar |
| Package Type | Box |
| Package Quantity | 1000 |
| Description | Equal Zero Calorie Original Sweetener |
| Manufacturers Part Number | 220-00463 |
| Gluten Free | No |
| Brand | Equal |