Features:
- Convenient for on-the-go sweetness
- Each packet provides the sweetness of two teaspoons of sugar
- Ingredients: Dextrose, Maltodextrin, Splenda Sucralose
- Gluten Free
Weights & Dimensions
| Size | 1 g |
Product Details
| Premeasured | Yes |
| Type | Artificial Sweeter |
| Capacity | 1 g |
| Made in the USA | Yes |
| Flavor | Plain |
| Package Type | Packet |
| Package Quantity | 700 |
| Manufacturers Part Number | SP82001901 |
| Brand | Splenda |