Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kind

Model # :WBB3130437

MPN #: 27961

Kind® Minis, Peanut Butter Dark Chocolate, 0.7 oz, Pack of 10

Product Description
Mini versions of current Core Bar offerings. Portion control-half the size of full size Core Bar, 100 calories or less. Individually wrapped and packaged as variety packs. Kind® products are made with nutritionally-dense ingredients like whole nuts, fruits and whole grains-no secret ingredients and no artificial flavors, preservatives or sweeteners. Nothing to hide. These snack bars come packed as individually wrapped snacks for a convenient option that makes eating healthy easier. It's the perfect pick-me-up when life gets in the way. Kind® Minis contain five grams of sugar, are low in sodium, and are a good source of fiber. This nut bar is also gluten free, has a low glycaemic index, and is made without genetically engineered ingredients.

Features:
  • 0g trans fat
  • 5 g of sugar or less


PRICE
$14.25

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size0.7 oz.

Product Details

TypeSnacks
KosherYes
Revolving0.7 oz.
Capacity.7 oz
Made in the USAYes
FlavorPeanut Butter Dark Chocolate
Package TypePack
Package Quantity10
Manufacturers Part Number27961
Gluten FreeYes
BrandKind

Compliance & Certifications

CertificationsKosher Certified