- Storage cabinet
- 10" long
- 30" wide
- Enclosed cabinet base with hinged doors
- 4 fully enclosed NSF drawers
- 4 Gauge 304 stainless steel top
- 5"H Backsplash
Advance Tabco® 304 Stainless Steel Cabinet Table, 120 x 30", 5" Backsplash, Hinged Doors
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$10,809.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 120 in |
| Depth | 30 in |
| Height | 35-1/2 in |
| Base Gauge | 18 ga |
| Nominal Height | 36 in |
| Backsplash Height | 5 in |
| Gauge | 14 ga |
Product Details
| Assembly Required | Yes |
| Type | Commercial Work Table |
| Color | Silver |
| Door Type | Hinged |
| Number of Drawers | 4 |
| Edge Type | Bullnose Front, Square Edge Sides & Beveled Edge Rear |
| Mobile or Stationary | Stationary |
| Material | 304 Stainless Steel |
| Construction Type | Unassembled |
| Package Quantity | 1 |
| Leg Type | Fixed |
| Manufacturers Part Number | HDRC-3010 |
| Base Material | 430 Stainless Steel |
| Top Material | 304 Stainless Steel |
| Brand | Advance Tabco |
Compliance & Certifications
| Certifications | NSF |