Equipto Wide Drawer / Bolted Shelving 36"W X 24"D X 6"H 400lb Capacity, Textured Evergreen
Write a Review
|
Questions & Answers (0)
Product Description
Equipto Wide Drawer / Bolted Shelving 36"W X 24"D X 6"H 400lb Capacity, Textured Evergreen
V-Grip Shelving Components - Build your own shelving system - 18 Gauge Design Benefits and Features include: industry leader in structural integrity; exclusive v-grip compression design, durable enamel paint finish, available in open and closed(Back and sides) configurations. Regardless of color selected for shelving, all side and back panels are reflective white.
V-Grip Shelving Components - Build your own shelving system - 18 Gauge Design Benefits and Features include: industry leader in structural integrity; exclusive v-grip compression design, durable enamel paint finish, available in open and closed(Back and sides) configurations. Regardless of color selected for shelving, all side and back panels are reflective white.
PRICE
$289.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 6 in |
| Drawer Weight Capacity | 400 lbs |
Product Details
| Assembly Required | Yes |
| Color | Green |
| Drawer Material | Steel |
| Accessory Type | Drawer |
| Number of Drawers | 1 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 8612H-GN |
| Drawer Quantity (Drawer Height) | 6 |
| Brand | Equipto |
Warranty
| Warranty | Lifetime Limited |