- Concentricity guaranteed to .0004 in
Model # :WBB608223
MPN #: 3-171-125
ER11 Spring Collet Set, 7 Piece, 1/32 to 1/4, Import
Write a Review
|
Questions & Answers (0)
Product Description
ER11 Spring Collet Set, 7 Piece, 1/32 to 1/4, TMX
PRICE
$149.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Collet Size | ER11 |
| Range | 1/32" to 1/4" |
Product Details
| Style | Spring |
| Type | ER |
| Number of Pieces | 7 |
| Description | Collet Set |
| Manufacturers Part Number | 3-171-125 |