Pilot® Erasable Retractable Gel Pens - Red Ink - Red Barrel - Dozen
Write a Review
|
Questions & Answers (0)
Product Description
FriXion Clicker Erasable Gel Pens combine the convenience of a retractable with incredible, erasable FriXion ink. Erase and rewrite repeatedly without damaging documents. Thermo-sensitive, gel ink formula disappears with erasing friction of latex-free, rubber plug eraser on the pen. Erasing leaves no residue or debris. Pen can write on the same spot that has been erased. Retractable gel pen delivers smooth-writing gel ink and is not recommended for signatures, examination papers or official documents where writing needs to remain permanent or for exposure to extreme temperatures. Retract by pressing the clip down. 12/Pack.
PRICE
$33.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | Dozen |
| Point Size | 0.7 mm |
Product Details
| Type | Pen |
| Erasable | Yes |
| Style | Gel Pen |
| Point Type | Medium |
| Description | Erasable Retractable Gel Pen - Red Barrel |
| Package Quantity | 12/Pack |
| Refillable | Yes |
| Manufacturers Part Number | 31452 |
| Retractable | Yes |
| Barrel Color Family | Red |
| Ink Color Family | Red |
| Brand | Pilot |