Pilot® Precise V5RT Retractable Roller Ball Pen, Red Ink, .5mm, Dozen
Write a Review
|
Questions & Answers (0)
Product Description
Retractable Rollerball pen offers a retractable, sleek design and patented Precise Needlepoint Technology. Unique liquid ink formula is airplane-safe and maintains consistent writing strokes. Rolling ball pen has a rubber grip with traction pockets for a secure hold. Visible ink supply lets you see how much ink is left. Rubber Grip/Visible Ink Supply.
PRICE
$34.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | Dozen |
| Point Size | 0.5 mm |
Product Details
| Type | Pen |
| Style | Rollerball Pen |
| Point Type | Extra Fine |
| Package Quantity | 12/Pack |
| Description | Precise V5 RT Pen |
| Refillable | Yes |
| Manufacturers Part Number | PIL26064 |
| Barrel Color Family | Red |
| Retractable | Yes |
| Ink Color Family | Red |
| Brand | Pilot |