- General Purpose Hazardous Location (Explosion Proof) Refrigerator/Freezer Combination 30 Cu. Ft. Capacity (25 Ref./5 Freezer)
- One solid swing door/one interior solid swing door-freezer chamber only, right hinged, not reversible
- Mechanical thermostat sealed in UL listed explosion proof box
- Adjustable operating temperature range: Refrigerator: 1°C to 10°C; Freezer: -15°C to -25°C
- Three adjustable refrigerator shelves
- Keyed door lock
- Magnetic door gasket for positive seal
- Stainless steel door handle
- Leveling legs
- White textured cabinet and door High density urethane foam cabinet and door insulation
- CFC-free refrigerant (R404a), foam insulation and packaging
- Exterior dimensions: 35-3/4"W x 36-1/4"D x 77-1/2"H
- Manual defrost
- Not equipped with line cord and plug; must be hardwired in conduit to 120 VAC power source
- 115V, 60Hz, 6 Amps, 1/3 HP
- UL/C-UL listed
- One year parts and labor warranty
- Meet NFPA and OSHA guidelines for hazardous locations, Class 1, Division II, Group C & D.
- These units are not intended for use in general clinical or research laboratories.
CorePoint Scientific Hazardous Location (Explosion Proof) Refrigerator/Freezer, 30 Cu. Ft.
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$9,799.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 35-3/4 in |
| Depth | 36-1/4 in |
| Height | 77-1/2 in |
Product Details
| Cabinet Color Family | White |
| Number of Adjustable Shelves | Yes |
| Door Type | Solid |
| Defrost Type | Manual |
| Chamber Color Family | White |
| Number of Shelves | 3 |
| Manufacturers Part Number | ERF302WWW-0 |
| Brand | Corepoint Scientific |
| Type | Hazardous Location Refrigerator |
| Horsepower | 1/3 HP |
| Color | White |
| Amperage | 6 A |
| Hertz | 60 Hz |
| Casters | No |
| Temperature Range | 1 to 10 °C |
| Style | Upright |
| Capacity | 30 ft³ |
| Number of Doors | 1 |
| Voltage | 115 V |
| Description | General Purpose Hazardous Location (Explosion Proof) Refrigerator/Freezer |
| Door Style | Swing Door |
| Refrigerant Type | R404a |
Warranty
| Warranty | 1 Year on Parts & Labor |
Compliance & Certifications
| Certifications | UL/C-UL Listed |
| ADA Compliant | No |