American Biotech Supply Standard Laboratory Refrigerator, 47 Cu. Ft. Capacity, Glass Door
Write a Review
|
Questions & Answers (0)
Product Description
The ABT-VS-LS-47 47 Cu. Ft. Standard Sliding Glass Door Laboratory Refrigerator is a reliable and energy-efficient cold storage solution designed for laboratories, research facilities, pharmacies, and healthcare environments. With its large-capacity interior and sliding glass door design, this refrigerator provides convenient product visibility while helping maintain stable storage conditions for temperature-sensitive materials. Advanced microprocessor temperature controls deliver accurate monitoring and dependable performance, helping safeguard valuable samples, reagents, vaccines, and laboratory supplies. Built to support daily laboratory operations, the unit features adjustable shelving for flexible organization, bright LED interior lighting, and durable construction designed for long-term use. Keyed door locks help enhance security, while audible and visual temperature alarms, remote alarm contacts, and sensor monitoring provide added protection and peace of mind. Energy-efficient natural refrigerant technology helps reduce operating costs while supporting environmental sustainability goals. Combining performance, reliability, and user-friendly features, the ABT-VS-LS-47 delivers dependable refrigeration for demanding laboratory storage applications and regulated cold storage environments.
PRICE
$5,949.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 54-1/8 in |
| Depth | 32-1/2 in |
| Height | 81-3/4 in |
Product Details
| Cabinet Color Family | White |
| Lock Type | Key Lock |
| Number of Adjustable Shelves | 8 |
| Door Type | Glass |
| Defrost Type | Cycle |
| Chamber Color Family | White |
| Number of Shelves | 10 |
| Manufacturers Part Number | ABT-VS-LS-47 |
| Brand | American Biotech Supply |
| Type | Standard Laboratory Refrigerator |
| Shelf Type | Wire |
| Color | White |
| Amperage | 3 A |
| Hertz | 60 Hz |
| Casters | Yes |
| Temperature Range | 2 to 15 °C |
| Style | Upright |
| Capacity | 47 ft³ |
| Number of Doors | 2 |
| Voltage | 110 - 120 V |
| Door Style | Sliding Door |
| Refrigerant Type | R600a |
Warranty
| Warranty | 2 Years Parts & Labor, 5 Years Compressor yr |
Compliance & Certifications
| Certifications | ETL, C-ETL Listed |
| ADA Compliant | No |