Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accucold

Model # :WBB2349510

MPN #: FS24LMC

Accucold Countertop MOMCUBE™ Breast Milk Freezer, 1.4 Cu. Ft.

Product Description
Summit FS24LMC Countertop MOMCUBE™ Breast Milk Freezer, 1.4 Cu. Ft.

Accuhold® offers a line of MOMCUBE™ all-freezers designed for reliable long-term storage of breast milk. Available in a range of sizes, these units are ideal for daycare centers, maternity wards, and similar environments serving nursing mothers. The F24LMC is a countertop MOMCUBE™ all-freezer. The 1.4 cu.ft. interior has a manual defrost system for better efficiency and less temperature variation. A removable wire shelf allows for easy storage options, with a seamless interior liner to simplify cleanup. The dial thermostat is located inside. This unit has a flat door liner as recommended by the CDC for improved stability. The FS24LMC includes a factory installed lock for added security, with a reversible door that offers more convenience when placing the unit. This model can also be customized with a variety of options, including a digital thermostat, temperature alarm, and more. A hospital grade cord with a green dot plug is included to ensure the cord isn't easily detached from your outlet. Accuhold® MOMCUBE™ freezers are also available in undercounter and ADA compliant sizes. All MOMCUBE™ freezers can also be paired with our MOMCUBE™ refrigerators, available with interior locking compartments for added privacy.

Features:
  • Designed for use in daycare centers, employee wellness rooms, and personal use
  • Small size makes it ideal for countertop use
  • Factory installed lock provides added security
  • Reversible door offers flexible placement


PRICE
$799.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-1/2 in
Depth17-5/8 in
Height20 in

Product Details

Cabinet Color FamilyWhite
Lock TypeKey Lock
Door TypeSolid
Door SwingRHD
Defrost TypeManual
Chamber Color FamilyWhite
Number of Shelves1
Manufacturers Part NumberFS24LMC
BrandAccucold
TypeBreast Milk Freezer
Shelf TypeWire
ColorWhite
Amperage0.8 A
Hertz60 Hz
CastersNo
Temperature Range0 to -20 °C
StyleCompact/Countertop
Capacity1.4 ft³
Number of Doors1
Voltage115 V
DescriptionCountertop MOMCUBE™ Breast Milk Freezer
Thermostat TypeDial
Door StyleSwing Door
Refrigerant TypeR134a

Warranty

Warranty2 Years Parts & Labor, 5 Years Compressor

Compliance & Certifications

CertificationsETL Listed
ADA CompliantNo