Royal Basket Trucks® 18 BU-Standard-Duty Basket Truck - Vinyl Liner - 4 Swivel Casters-Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Extremely versatile cart for material handling, laundry, mail rooms and more. Constructed of a durable vinyl liner permanently riveted to a 3/8" steel wire frame. Carts maneuver easily on polyurethane casters mounted to a kiln-dried hardwood base. Ships fully assembled. Made in the USA. Standard colors black, blue, green, gray, red, white and yellow. Additional colors, full line of accessories and custom sizes available.
PRICE
$369.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 in |
| Width | 30 in |
| Height | 36 in |
| Inside Height | 30 in |
| Wheel Diameter | 4 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Vinyl Bulk Basket Truck |
| Liner Material | Vinyl |
| Color | Yellow |
| Caster Type | (4) Swivel |
| Capacity Bushel | 18 bu |
| Capacity | 21.9 |
| Material | Vinyl |
| Manufacturers Part Number | R18-YYW-PMA-3UNN |
| Base Material | Hardwood |
| Brand | Royal Basket Trucks |