Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ProFlex by Ergodyne

Model # :WBB3135471

MPN #: 18552

Ergodyne® Proflex® 550 Padded Knee Sleeves w/ 3 Layer Foam Cap, L/XL, Black

Product Description
The Proflex® 550 Padded Knee Sleeves feature a 3-layer foam knee pad and a low-profile spandex sleeve design for enhanced flexibility and comfort. Inspired by athletic knee pads, these knee sleeves are built for movement. The soft strapless nylon spandex fits and flexes comfortably under or over clothes, providing workers with an alternative to more traditional bulky knee pads. For enhanced breathability and comfort, the back of the sleeve features mesh panelling to improve airflow and reduce sweat.

For protection on both tough and delicate surfaces without risk of scratching or marring, the pads are made with 3 supportive and flexible layers. The first layer is an abrasion-resistant PU (polyurethane) film for durability. Next is an impact-absorbing PU foam for protective support. The third layer is a gel-like neoprene comfort foam that softly cradles the knee for enhanced fit and feel.

Anti-slip silicone grips along the top and bottom interior of these sleeves help keep them in place. The strapless nylon-spandex sleeves are available in 4 sizes for a secure fit on a variety of leg sizes. Sleeves should fit snugly to prevent the pad from sliding around when moving.

Ideal for workers wanting a more low-profile knee protection solution on a variety of worksites, including construction, HVAC, flooring, landscaping and more.

Features :
  • ATHLETIC-INSPIRED SLEEVE DESIGN - Low-profile spandex sleeve with breathable mesh panelling fits comfortably under work pants for flexible, bulk-free knee protection
  • BREATHABLE - Mesh panelling on back of sleeve improves airflow to reduce sweat
  • ALL-DAY COMFORT - Flexible 3-layer pad supports and cushions joints
  • 3-LAYER FOAM PAD - Abrasion-resistant PU exterior for durability, impact-absorbing PU foam for protective support and neoprene comfort foam that softly cradles the knee for enhanced fit and feel
  • DURABLE - Abrasion-resistant PU exterior holds up to rough surfaces
  • NON-MARRING - Will not scratch or mark delicate surfaces
  • STAYS IN PLACE - Silicone grips along interior top and bottom keeps sleeves securely in place
  • MULTIPLE SIZES - Available in L/KL for a secure fit on a variety of leg sizes; sleeve should fit snugly to prevent pad from sliding around
  • HAND WASH, AIR DRY


PRICE
$51.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL/XL

Product Details

TypeKnee Sleeves
ColorBlack
Series550
ClosureSlide On
Cap MaterialFoam
StrapNone
StyleFlexible
MaterialPolyurethane
Package Quantity1 Pair
Manufacturers Part Number18552
Fits14.5 - 16.5
BrandProFlex by Ergodyne