Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB305966

MPN #: 16503

Ergodyne® 600 Single-Layer Neoprene Knee Sleeve, Black, Medium

Product Description
The contoured design of ergodyne sleeves conforms to the body's natural shape. Neoprene four-way stretch fabric provides uniform support and warmth.
  • Neoprene
  • Ambidextrous
  • Black


PRICE
$14.25

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
14.25
Buy 6 units - 10 units
13.75Save $0.50 (4%)
Buy 11+ units
13.25Save $1.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeM

Product Details

StylePull-Over
TypeKnee Sleeve
MaterialNeoprene
Package Quantity1
DescriptionNeoprene Knee Sleeve
ColorBlack
Manufacturers Part Number16503
Cap MaterialPerforated Neoprene
Fits14 - 15"
BrandErgodyne