Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Squids by Ergodyne

Model # :WBB3168691

MPN #: 19085

Ergodyne® Squids® 3123 Tool Wristband with D-Ring Anchor, 5 lb. Cap., One Size, Black

Product Description
Squids® 3123 Tool Wristband with D-Ring Anchor - 5lbs / 2.3kg

Features:
  • Soft elastic cuff for all-day wear
  • Wrap-around design with adjustable hook & loop closure
  • D-ring anchor point for secure attachment to tools
  • Maximum tether length compatibility – 18in // 45cm
  • ANSI/ISEA 121


PRICE
$8.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10
Width4 in
Weight Capacity5
Weight0.2 lbs
SizeOne Size

Product Details

TypeTool Lanyard
ColorBlack
Series3123
MaterialElastic
Package Quantity1
Description3123 Tool Wristband with D-Ring Anchor
Manufacturers Part Number19085
BrandSquids by Ergodyne