Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Squids by Ergodyne

Model # :WBB3168706

MPN #: 19766

Ergodyne® Squids 3714 Tool Tail Lanyard with Elastic Cinch Loop, 10 lb. Cap., Black, Pack of 3 - Pkg Qty 3

Product Description
Squids® 3714 Elastic Tool Tail Lanyard - Carabiner & Cinch Loop - 10lbs / 4.5kg (3-Pack)

Features:
  • Tethers tools close by to minimize drop distance
  • Compatible with Squids® 3123 Tool Wristband
  • Swiveling self-locking aluminum carabiner
  • Low-profile cinch loop end allows for easy tethering
  • Used w/ Tape Traps; creates retrofit tether point
  • ANSI/ISEA 121


PRICE
$107.85  Sold in packages of 3 / $35.95 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15
Width1/2 in
Weight Capacity10
Weight0.3 lbs
Size15

Product Details

TypeTool Tail
ColorBlack
Series3714
MaterialNylon
Package Quantity3
Description3714 Tool Tail Lanyard with Elastic Cinch Loop
Manufacturers Part Number19766
BrandSquids by Ergodyne