Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB2224805

MPN #: 19701

Ergodyne® 19701 Squids® 3700 3.5" Web Tool Tails™, 2lbs Max, 6-Pack, Nylon, Black

Product Description
Ergodyne® 19701 Squids® 3700 3.5" Web Tool Tails™, 2lbs Max, 6-Pack, Nylon, Black

Web Tool Tails™ provide retrofit attachment points to a variety of tools and equipment up to 2lbs (0.90kg) using Squids® Tape Traps.

Features:
  • Ultra strength nylon webbing
  • Fully enclosed plated D-ring for secure attachment
  • High tensile strength nylon thread
  • Web catch with double stitch for more durable stop
  • Used w/ Tape Trap; creates retrofit tether point
  • Maximum safe working capacity: 2lbs (0.9kg)
  • Third-party certified to a 2:1 safety factor
Application:
  • Telecommunications
  • Municipalities
  • Construction
  • Utilities
  • Wind Energy
  • Oil & Gas
  • Power Generation
  • Railway
PRICE
$10.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3.5" ft
Weight Capacity2 lbs
Size3.5"

Product Details

StyleTool Tail
TypeWeb Tool Tails™
MaterialNylon
Package Quantity1
DescriptionSquids® 3700 3.5" Web Tool Tails™
ColorBlack
Manufacturers Part Number19701
BrandErgodyne