Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Ergodyne

Model # :WBB3112975

MPN #: 19011

Ergodyne Squids 3105-Tool Lanyard Carabiner & Cinch Loop, 15lbs, Standard, Black, 100 Pack

Product Description
The Squids 3105 Single Carabiner Tool Lanyard (100-Pack) features a locking screw-gate captive eye aluminum carabiner on one end and a low-profile cinch loop on the other to tether tools up to 15lb // 6.8kg and prevent dropped or falling objects from occurring on the job.

This lanyard is constructed with flexible elastic webbing to reduce snag hazards and tangles. The low-profile cinch loop end easily fits into small captive holes in tools that can otherwise be challenging to tether. With a captive eye design, the locking screw-gate carabiner securely tethers tools while better predicting load direction and preventing the lanyard from sliding into the carabiner gate.

These tool lanyards are built to withstand defined weight limits and can easily be used by any worker to help avoid accidentally dropping objects that could cause damage, injuries or possibly death. This tool tether is third-party certified to 15lb // 6.8kg maximum capacity and meets the ANSI/ISEA 121-2018 standard.

Features:
  • MEETS ANSI/ISEA 121-2018 – Third party certified to 15lbs // 6.8kg maximum working capacity with a 2:1 safety factor
  • FLEXIBLE ELASTIC WEBBING – Reduces snag hazards and tangles
  • LOCKING SCREW-GATE ALUMINUM CARABINER – For easy, secure attachment to tools
  • CAPTIVE EYE DESIGN – Better predicts direction of load on carabiner and prevents lanyard from sliding into carabiner gate
  • LOW-PROFILE CINCH LOOP END – For easy tethering to small captive holes on tools
  • LANYARD LENGTH – 32-48in // 82-122cm
  • MULTI-PACK – Includes 100 lanyards; also available 10-count bulk packs


PRICE
$719.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity15 lbs
SizeStandard

Product Details

TypeTool Lanyard Carabiner & Cinch Loop
MaterialAluminum, Polyester
Package Quantity100
ColorBlack
SeriesSquids
BrandErgodyne