Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product
Global Industrial

Model # :WBB3782023

Global Industrial™ Adjustable Height Pallet Stand w/ Handle, Solid Deck, 48 x 48", 4000 lb Cap

Product Description
✓ Heavy-duty 12-gauge steel construction supports up to 4,000 lbs. for demanding material handling applications
✓ Adjustable-height design positions materials at an ergonomic working level for improved comfort
✓ Bumper guards help protect equipment & facility surfaces from damage

The 48"L x 48"W Global Industrial™ Ergonomic Adjustable Pallet Stand is your solution for improving efficiency and safety in warehouse, distribution, and manufacturing environments. Featuring a durable 12-gauge steel solid deck, this stand provides stable support for pallets, containers, and irregular loads, while the adjustable-height design allows operations staff to position materials at a comfortable working height. It rolls smoothly throughout your facility on four 6" phenolic swivel casters, making it easy to stage, sort, and transport inventory weighing up to 4,000 lbs. between workstations without relying on a forklift. Built for safe, efficient operation, this unit includes an integrated loop handle for easy maneuverability, dual floor locks for secure positioning during use, and corner rubber bumpers to help protect equipment and infrastructure. Limited 1-Year Warranty.

  • Dual floor locks keep the unit securely in place during loading & unloading
  • Detachable handle removes easily to maintain clear access
  • Includes (4) 6" phenolic swivel casters
  • PRICE
    $829.00

    1
    1
    Preorder, expected around 01/13/2027
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length48 in
    Width48 in
    Height24 - 34 in
    Weight Capacity4000 lbs
    Wheel Diameter6 in
    Deck Height24 - 34 in

    Product Details

    Assembly RequiredYes
    Wheel MaterialPhenolic
    TypeSolid Deck Adjustable Height Pallet
    ColorGray
    Caster Type(4) Swivel
    Handle TypeLoop Handle
    MaterialSteel
    Deck TypeSolid Deck
    Package Quantity1
    Manufacturers Part NumberB3782023
    BrandGlobal Industrial