Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bosch

Model # :WBB3137209

MPN #: GWS10-450PD

Bosch Ergonomic Angle Grinder w/ No Lock-on Paddle Switch, 10 Amp, 11000 RPM, 4-1/2" Wheel Dia, Blue

Product Description
This 4-1/2 In. ergonomic angle grinder features a narrow grip zone for all-day comfort and control, combined with a powerful 10-amp motor. The Bosch GWS10-450PD angle grinder delivers results, producing up to 11,000 no-load rpm for maximum productivity in grinding and cutting applications. The tool weighs 4.6 Lbs. It features a multi-grip paddle switch, which provides increased grip options for better ergonomics, comfort and control. The paddle switch has a no-lock-on feature that shuts the motor off after the switch is released. Equipped with epoxy-coated field windings, double-sealed bearings and direct-motor cooling, this grinder is built for a longer tool life. It features spiral bevel gears for smooth transmission of power. For added convenience, it has an anti-vibration side handle and an adjustable tool-free guard with multiple fixed-adjustment settings to allow the user to position the guard in a variety of working angles. It has an updated gearhead mounting collar, which is now compatible with all Bosch metal and concrete guards.

Features:
  • Material - Polymer & Plastic
  • Ergonomic, powerful grinder design
  • Ultra compact powerful motor
  • Multi-grip paddle switch
  • Anti-vibration side handle
  • Epoxy-coated field windings
  • Spiral bevel gears
  • Double-sealed gear housing
  • Directed air flow
  • Adjustable tool-free guard
  • Updated gearhead mounting collar
  • No-lock-on feature
  • Service Minder brushes
PRICE
$119.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-1/4
Width5-1/8 in
Height4-1/3 in
Weight5 lbs
Cord Length6 ft
Arbor Size7/8 in
Size4-1/2 in in

Product Details

Battery TypeLithium-Ion
Number of Pieces1
Variable SpeedNo
ColorBlue
ApplicationMetal Grinding & Cutting
Amperage10 A
No Load Speed11,000 RPM
Switch TypePaddle
For Use WithAll Bosch Metal & Concrete Guards
Voltage120 V
No Load RPM11000 rpm
MaterialPlastic, Polymer
BrandBosch

Warranty

Warranty1 yr