Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Magnetics

Model # :WBB956053

MPN #: 07501

Master Magnetics 07501 Ergonomic Handle Magnet 100 Lb. Pull - Min. Qty. 8

Product Description
Ergonomic Handle Magnet, 100 Lbs. Pull, 4.5"L x 1"W x 3.375"H

These super powerful magnets can be used to lift heavy metal objects such as shelving, beams and doors. Remove nails, screws and other iron objects from degreasing and paint tanks. Also clean up scattered ferrous metal objects including screws, nuts and bolts. Steel handle magnets feature heavy duty welded construction and are painted red. Part No. 07501 has ergonomic handle and plastic body.

PRICE
$18.25

Min. purchase quantity is 8
8
8
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/2 in
Width1 in
Height3-3/8 in
Weight Capacity100 lbs
Weight1 lbs
Base Diameter Or Dimension4.5 X 1 in
Handle Length3 in
Magnet Size4-1/2" x 1" x 1"
Min Thickness1/2 in

Product Details

Assembly RequiredNo
TypeErgonomic Handle Magnet
ColorRed
StyleHandle
MaterialSteel/Ceramic
Package Quantity1
Manufacturers Part Number07501
BrandMaster Magnetics

Warranty

WarrantyLifetime