- Stainless Steel Shaft
- 40154 and 40155 Chrome Shaft
- Black cushion grip will not slip in oily or wet hands
- Powercap® shields sides of magnet for focused lifting• Includes pocket clip
Williams® Telescopic Magnetic Pick Up Tool, Lifts 1.5 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$25.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/4 |
| Width | 1-1/8 in |
| Weight Capacity | 1.5 |
| Weight | 0.2 lbs |
Product Details
| Style | Pickup Tool |
| Type | Telescopic Magnetic Pick Up Tool |
| Material | Steel |
| Package Quantity | 1 |
| Color | Multi-colored |
| Manufacturers Part Number | JHW40153 |
| Brand | Williams |