Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Magnetics

Model # :WBB956051

MPN #: HM100

Master Magnetics HM100 Powerful Handle Magnet 100 Lb. Pull, Red - Min Qty 6

Product Description
Powerful Handle Magnet, 100 Lbs. Pull, 4"L x .75"W x 2.375"H, Red

These super powerful magnets can be used to lift heavy metal objects such as shelving, beams and doors. Remove nails, screws and other iron objects from degreasing and paint tanks. Also clean up scattered ferrous metal objects including screws, nuts and bolts. Steel handle magnets feature heavy duty welded construction and are painted red.

PRICE
$21.50

Min. purchase quantity is 6
6
6
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width3/4 in
Height2-3/8 in
Weight Capacity100 lbs
Weight0.8 lbs
Base Diameter Or Dimension4 X .75 in
Handle Length1/3 in
Magnet Size4" x 3/4" x 1"
Min Thickness1/2 in

Product Details

Assembly RequiredNo
TypePowerful Handle Magnet
ColorRed
StyleHandle
MaterialSteel/Ceramic
Package Quantity1
Manufacturers Part NumberHM100
BrandMaster Magnetics

Warranty

WarrantyLifetime