Little Giant® Shelf Truck w/3 Lip Shelves, 1200 lb. Capacity, 53-1/2"L x 30"W x 39-1/2"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Ergonomic handle provides a more natural, comfortable grip that reduces wrist strain. The 2 swivel w/ brakes and 2 rigid 5" x 1-1/4" non-marking polyurethane wheels provide the best combination of reduced rolling resistance and quiet operation. All-welded construction with heavy 12 gauge shelves, these units ship fully assembled and ready for use. All shelves have a 1-1/2" retaining lip for small parts. Top shelf is 35" above ground. 1200 lbs. Capacity Cart.
PRICE
$1,079.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 53-1/2 in |
| Width | 30 in |
| Height | 39-1/2 in |
| Weight Capacity | 1200 lbs |
| Weight | 183 lbs |
| Wheel Diameter | 5 in |
| Shelf Clearance | 25 in |
| Gauge | 12 ga |
| Top Shelf Height | 35 in |
| Shelf Size | 48 x 30 in |
Product Details
| Assembly Required | No |
| Type | Stock Cart |
| Shelf Type | Tray |
| Color | Gray |
| Wheel Type | Solid |
| Handle Type | Push Handle |
| Number of Shelves | 3 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | 3ENLGL-3048-BRK |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |