Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3135070

MPN #: 3ENLGL-2436-6PY

Little Giant® Shelf Truck w/ Retaining Lip Shelves, 2000 lb. Cap., 41-1/2"L x 24"W x 35"H, Gray

Product Description
Little Giant® durability in an economical shelf truck. All-welded and built to last. Made in the USA.

Features:
  • 12 gauge shelves
  • 3 Shelves: 11-3/4" Shelf Clearance
  • Load Capacity: 2000 lbs
  • 6" Polyurethane Wheels (36-1/2" OAH)
  • Ergonomic push handle
  • Bottom shelf has 1-1/2" retaining lips
  • All-welded construction
  • Made in the USA
Available in the following configurations:
  • 2 or 3 Shelves
    2 Shelves: 25" Shelf Clearance
    3 Shelves: 11-3/4" Shelf Clearance
  • Top (& middle) shelf available with flush edges or 1-1/2" retaining lips
  • 1200 lbs. or 2000 lbs. Capacity
    1200 lbs: 5" Polyurethane Wheels (35"OAH)
    2000 lbs: 6" Polyurethane Wheels (36-1/2" OAH)


PRICE
$635.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length41-1/2 in
Width24 in
Height35 in
Weight Capacity2000 lbs
Wheel Diameter6 in
Gauge12 ga

Product Details

Assembly RequiredNo
TypeStock Cart
Shelf TypeFlat with Lip
ColorGray
Wheel TypeSolid
Handle TypePush Handle
Number of Shelves3
MaterialSteel
Manufacturers Part Number3ENLGL-2436-6PY
BrandLittle Giant

Warranty

Warranty1 yr