Little Giant® Shelf Truck with 2 Steel Shelves, 5000 lb. Capacity, 77-1/2"L x 36"W x 36"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
All-welded construction features flush 12 gauge steel shelves with extra reinforcement and 2" x 2" corner angles for increased capacity. Top shelf is 36" high. Clearance between shelves is 23" for 2-shelf models, and 10-1/2" for 3 shelf models. More maneuverable with heavy-duty 8" phenolic kingpinless casters. Durable powder coated finish.
PRICE
$2,339.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 77-1/2 in |
| Width | 36 in |
| Height | 36 in |
| Weight Capacity | 5000 lbs |
| Wheel Diameter | 8 in |
| Shelf Width | 36 in |
| Shelf Clearance | 23 in |
| Gauge | 12 ga |
| Shelf Size | 72 in |
Product Details
| Assembly Required | No |
| Type | Stock Cart |
| Shelf Type | Flat |
| Shelf Capacity | 2500 lbs |
| Color | Gray |
| Wheel Type | Solid |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | GH-3672-8PHK |
| Brand | Little Giant |