Interion by Global Industrial
Model # :WB571005
Interion® Ergonomic Standing Stool, 250 Lb. Capacity, Black
|
Questions & Answers (0)
Product Description
✓ Armless design allows uninterrupted handling while sitting
✓ Supports up to 250 lbs
✓ 23 to 33.5" pneumatic height adjustment
The Interion® Ergonomic Standing Stool is designed to allow mobility without adding pressure to back and lower body. This stool is ideal when working for long periods of time on machinery or an assembly line. The ergonomic stool supports your body while sitting or standing. Waterfall contour swivel seat allows proper leg circulation. Self-skinned polyurethane padded seat adds extra durability and comfort. Tilt-control knob allows the seat to tilt 15° with you, or can be locked for stability. 2-Year Limited Warranty.
✓ Supports up to 250 lbs
✓ 23 to 33.5" pneumatic height adjustment
The Interion® Ergonomic Standing Stool is designed to allow mobility without adding pressure to back and lower body. This stool is ideal when working for long periods of time on machinery or an assembly line. The ergonomic stool supports your body while sitting or standing. Waterfall contour swivel seat allows proper leg circulation. Self-skinned polyurethane padded seat adds extra durability and comfort. Tilt-control knob allows the seat to tilt 15° with you, or can be locked for stability. 2-Year Limited Warranty.
PRICE
$129.95
1
1
Available on or around 11/03/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 250 lbs |
| Weight | 17 lbs |
| Seat Width | 13 in |
| Seat Depth | 10 in |
| Seat Height | 23 - 33-1/2 in |
| Base | 5-Star Base |
| Height Adjustability Type | Pneumatic |
| Back Width | 6 in |
| Back Height | 6 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Antimicrobial | No |
| Arm Type | Armless |
| Manufacturers Part Number | 571005 |
| Brand | Interion by Global Industrial |
| Type | Task Stool |
| Color | Black |
| Series | Interion |
| Style | Sit Stand/Perch Stool |
| Mobile or Stationary | Stationary |
| Footrest Included | No |
| Seat Color Family | Black |
| Casters Included | No |
| Package Quantity | 1 |
| Description | Ergonomic Sit Stand Stool |
| Frame Material | Steel |
| Back Type | Low Back |
| Seat Material | Polyurethane |
Warranty
| Warranty | 2 yr |