Sani-Lav® ES2-525L Wall Mount Sink With AC Powered Sensor
Write a Review
|
Questions & Answers (0)
Product Description
SANI-LAV ES2-525L Wall Mount Sink With AC Powered Sensor
Hands-Free operation. Deep drawn from heavy duty 18 gauge type 304 stainless steel with large rounded corners. Exposed surfaces have an electro polished finish to enhance resistance to corrosion, reduce any bacterial growth and make for easier cleaning. Includes (1) AC Powered Sensor Faucet Assembly, (1) Mixing Check Valve, (1) Strainer Assembly with Basket, (1) Wall Mounting Bracket.
For California customers, please refer to the 0.5 GPM model, Manufacturer's Part # ES2-525L-0.5, Global Item # B2159071
Hands-Free operation. Deep drawn from heavy duty 18 gauge type 304 stainless steel with large rounded corners. Exposed surfaces have an electro polished finish to enhance resistance to corrosion, reduce any bacterial growth and make for easier cleaning. Includes (1) AC Powered Sensor Faucet Assembly, (1) Mixing Check Valve, (1) Strainer Assembly with Basket, (1) Wall Mounting Bracket.
For California customers, please refer to the 0.5 GPM model, Manufacturer's Part # ES2-525L-0.5, Global Item # B2159071
PRICE
$1,829.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21 in |
| Height | 19-1/2 in |
| Weight | 32 lbs |
| Basin Depth | 10 in |
| Backsplash Height | 9-1/2 in |
| Drain Opening | 2 in |
Product Details
| Flow Rate | 2 gal/min |
| Type | Wall Mount |
| Color | Gray |
| Number of Stations | 1 |
| Material | 304 Stainless Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | ES2-525L |
| Faucet Holes | 1 |
| Handle Style | Electronic Sensor |
| Brand | Sani-Lav |
Compliance & Certifications
| NSF Certified | Yes |