Karcher White Brush For R 75 Scrub Deck
Write a Review
|
Questions & Answers (0)
Product Description
Maintain pristine floors with the Genuine Karcher Soft White Roller Brush (Part No. 6.907-729.0). Engineered specifically for R 75 scrub decks, this 700mm replacement brush is ideal for gentle, effective cleaning on sensitive surfaces. Ensure your Karcher sweeper scrubber delivers consistent, streak-free results by replacing this essential component quarterly.
PRICE
$489.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 700 mm |
| Size | 75 in |
Product Details
| Type | Rolling Brush |
| Material | Plastic |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | 6.907-729.0 |
| For Use With | B110 R Bp, B |
| Brand | Karcher |