Karcher Orange Brush For R 75 Scrub Deck
Write a Review
|
Questions & Answers (0)
Product Description
Tackle textured floors and deep crevices with the Genuine Karcher High-Low Orange Roller Brush (Part No. 6.907-730.0). Designed specifically for R 75 scrub decks, this 700mm replacement fits models like the B 110 R and B 80 W. Replace quarterly to ensure your commercial scrubber consistently delivers a deep, thorough clean.
PRICE
$589.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 700 mm |
| Size | 75 in |
Product Details
| Type | Rolling Brush |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Orange |
| Manufacturers Part Number | 6.907-730.0 |
| For Use With | B 110 R Bp, B 110 R Classic, B 80 W Bp, BR 75/75 W Classic Bp, Brush head R75 |
| Brand | Karcher |