Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Crown Matting Technologies

Model # :WBB3150508

MPN #: CD 0023EB

Crown Matting Technologies Electrically Conductive Floor Mat, 9/16" Thick, 2' x 3', Black

Product Description
Electrically Conductive Deck Plate quickly drains static charge to protect components and equipment. Static dissipates surface ideal for the industrial environment. Deck plate top surface enhances traction. PVC foam backing allows good anti-fatigue relief while standing. Features include Resistivity of 10 ohms per square, beveled edges for improved safety, stock mats include a ground cord, which can be connected to an electrical outlet. It is recommended to use one cord per 10-feet. Provides a heavy-duty solution for dry areas - computer workstation and terminals, sensitive electronic equipment areas, and electrical rooms.

Features:
  • Resistivity of 10 ohms per square
  • Beveled edges for improved safety
  • Stock mats include a ground cord, which can be connected to an electrical outlet. It is recommended to use one cord per 10 feet
  • Provides a heavy-duty solution for dry areas - computer work station and terminals, sensitive electronic equipment areas, and electrical rooms
  • Stock mats include one grounding cord
  • It is recommended that there should be one grounding cord for every 10' of matting
  • For custom cuts and full rolls the grounding cords must be purchased separately
  • 75' Rolls are manufactured to a tolerance of ±1"
  • Full rolls are not beveled on ends - rolls with beveled ends are priced as custom cuts
  • RESILIENCY: 15% per ASTM D2632
  • Customization: Yes, up to 75'
  • Material: Extruded vinyl with a diamond deck plate top surface and PVC foam backing
  • Surface electrical properties: 1/100 sec from 20,000 volts to harmless
  • ABRASION RESISTANCE: .5 gram loss per ASTM D4060 (Wheel (H38-2000 Rev)
  • AVERAGE DUROMETER: 40 per ASTM D2240 (Shore 00)
  • ELECTRICAL PROPERTIES: 10 ohms (Ω) per ASTM D257 (Test Method ESD-S7.1_1994)


PRICE
$99.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
99.95
Buy 6 units - 10 units
96.95Save $3.00 (3%)
Buy 11+ units
93.95Save $6.00 (6%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 ft
Width2 ft
Weight10 lbs
Thickness9/16 in

Product Details

TypeElectrically Conductive Floor Mat
ColorBlack
ApplicationAntifatigue
Surface MaterialVinyl
Series930
Border Color FamilyBlack
ConductiveYes
Backing MaterialPVC
PatternDiamond-Plate
Static DissipativeNo
Anti StaticNo
DescriptionElectrical Conductive Floor Mat
Manufacturers Part NumberCD 0023EB
BrandCrown Matting Technologies

Compliance & Certifications

Environmental ConditionsDry Area